Learn More
Surgical Design™ Straight Broad Strong-Tip General Application Forceps
Shop All Surgical Design ProductsDescription
- Lengths Available: 6 in. (152 mm) and 12 in.
- Straight broad strong tips provide wide surface contact and firm grip for heavier or larger materials
- Crafted from antimagnetic 300-series stainless steel, durable and corrosion-resistant
- Smooth/serrated tip options available (customize depending on stock)
- Ideal for general lab use, specimen handling, histology block transfer, tissue retrieval, postmortem/autopsy procedures
- Reusable, easy to clean, and autoclavable for repeated professional use
Specifications
Specifications
| Tip Style | Broad, Strong |
| Length (English) | 6 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 15.25 cm |
| Product Type | Tweezers |
| Type | Forceps |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.