Learn More
Surgical Design™ Straight and Curved Ultrafine Precision Tip Forceps
Shop All Surgical Design ProductsDescription
- Two Variations:, 4.25 in. Tapered Ultrafine Tip (Straight), 4.75 in. Curved Very Fine Precision Tip
- Material: Made from antimagnetic 300-series stainless steel for durability and reduced interference near instruments and slides.
- High Precision: Ultrafine tips ideal for manipulating small specimens, tissues, membranes, and micro-components.
- Controlled Handling: Lightweight design with excellent grip and maneuverability for steady, accurate work.
- Laboratory Applications: Suitable for microscopy, histology, research labs, specimen prep, and general precision handling.
Specifications
Specifications
| Tip Style | Straight |
| Length (English) | 4.5 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 12 cm |
| Product Type | Tweezers |
| Type | Ultrafine |
| Sterility | Non-sterile |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.