Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Straight and Curved Ultrafine Precision Tip Forceps

Catalog No. 21125101 Shop All Surgical Design Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
21-125-101 Curved
21-125-100 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-125-101 Supplier Surgical Design™ Supplier No. SPL23
Only null left
Add to Cart
Add to Cart

Ultrafine precision tip forceps are designed for delicate tissue handling, microscopy, histology, and fine laboratory work.

  • Two Variations:, 4.25 in. Tapered Ultrafine Tip (Straight), 4.75 in. Curved Very Fine Precision Tip
  • Material: Made from antimagnetic 300-series stainless steel for durability and reduced interference near instruments and slides.
  • High Precision: Ultrafine tips ideal for manipulating small specimens, tissues, membranes, and micro-components.
  • Controlled Handling: Lightweight design with excellent grip and maneuverability for steady, accurate work.
  • Laboratory Applications: Suitable for microscopy, histology, research labs, specimen prep, and general precision handling.

Specifications

Tip Style Curved
Length (English) 4.75 in.
Material Stainless Steel (304)
Length (Metric) 12 cm
Product Type Tweezers
Type Very Fine
Sterility Non-sterile
Style High Precision Tweezers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.