Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Haviland Floor Squeegee, 36 in, Rubber Blade, 1 ea

Catalog No. 502869315
Encompass

This floor squeegee is designed for efficient cleaning of large floor areas. It features a durable 36 inch rubber blade and a sturdy metal holder, ensuring effective removal of liquids and debris.

  • Blade width: 36 in
  • Tapered handle connection
  • Rubber blade material
  • Steel frame material
  • Straight frame shape
  • Blade included
  • Black squeegee color
  • Equipped with built-in scraper
  • Blade height: 2 in
  • Metal holder material

Catalog No. 50-286-9315 Supplier MSC Supplier No. 09318031
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor squeegee is designed for efficient cleaning of large floor areas. It features a durable 36 inch rubber blade and a sturdy metal holder, ensuring effective removal of liquids and debris.

  • Blade width: 36 in
  • Tapered handle connection
  • Rubber blade material
  • Steel frame material
  • Straight frame shape
  • Blade included
  • Black squeegee color
  • Equipped with built-in scraper
  • Blade height: 2 in
  • Metal holder material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.