Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Straight Medium Point Forceps With Guide Pin

Catalog No. 21125090 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
4.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-090 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-090 Supplier Surgical Design™ Supplier No. SPL07
Add to Cart
Add to Cart

Straight medium-point forceps, 4.5 in., with integrated guide pin support secure precision handling for histology, microscopy, lab work, and specimen prep.

  • Length: 4.5 in.
  • Medium-point straight tip for controlled tissue or specimen manipulation
  • Integrated guide pin provides stable anchoring or alignment during slide, block, or tissue transfer
  • Crafted from antimagnetic 300-series stainless steel, corrosion-resistant and lab-appropriate
  • Smooth surface finish for easy cleaning and low-snag handling
  • Suitable for histology, microscopy, laboratory use, specimen dissection, and autopsy/postmortem tissue handling

Specifications

Product Type Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO/GMP
Color Silver
Material Stainless Steel (304)
Disposable Reusable
Latex Free Yes
Length (English) 4.5 in.
Length (Metric) 11.4 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.