Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Straight Operating Scissors
SCI_ED

Catalog No. p-2375773 Shop All Medco Instruments Products
Change view
Click to view available options
Length (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S17336 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17336 Supplier Medco Instruments Supplier No. 81130
Only null left
Add to Cart
Add to Cart

Three sizes to choose from.

  • Closed-shank
  • Stainless-steel scissors have one sharp and one blunt tip for cutting connective tissue and muscle

Specifications

Blade Style Straight
Length (English) 5.5 in.
Length (Metric) 14 cm
For Use With (Application) Surgical, Precision
Tip Style Sharp/Blunt
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.