Learn More
Description
- Lengths Available: 4.75 in.
- For Use With (Application): Dissection, research, laboratories, small-parts handling
- Constructed from antimagnetic 300-series stainless steel, corrosion-resistant and reliable
- Smooth gripping surfaces minimize specimen damage during transfer
- Reusable, autoclavable, high-precision design built for repeated professional workflows
Specifications
Specifications
| Product Type | Thumb Forceps |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight, Medium Serrated |
| Length (English) | 4.75 in. |
| Length (Metric) | 12 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.