Learn More
Description
- Straight smooth walls allow for complete removal of contents
- Wide-mouth opening provides easy access and filling
- Made of Type III clear borosilicate glass
- White polypropylene screw caps available with PTFE or PV liner
- Ideal for soil sampling and environmental applications
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Soda Lime Glass |
| No. per Case | 12/Case |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Closure Liner | PTFE |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
