Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Straight Strong Point Boley Style Forceps

Catalog No. 21125102 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-125-102 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-125-102 Supplier Surgical Design™ Supplier No. SPL25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Boley-style forceps with strong pointed tips provide durable, precise gripping and controlled handling for laboratory, histology, and microscopy applications.

  • Strong Pointed Tips: Provides firm, accurate grasping of small specimens, tissues, or lab materials.
  • Boley Style Design: Classic, ergonomic pattern for enhanced control and stability during precision work.
  • 5-in. Length: Compact size ideal for detailed tasks in confined or delicate workspaces.
  • 300-Series Stainless Steel: Antimagnetic, corrosion-resistant construction ensures long-term durability.
  • Laboratory Applications: Excellent for microscopy, histology prep, sample manipulation, and general lab use.

Specifications

Product Type Strong Point Tweezers
Material Stainless Steel (304)
Style High Precision Tweezers
Tip Style Straight
Length (English) 5 in.
Length (Metric) 12.7 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.