Learn More
Description
- Strong Precision Tips: Provides reliable grip and stability for manipulating small specimens or materials.
- 4.25-in. Length: Short, maneuverable size ideal for fine laboratory work.
- Enhanced Control: Serrated handle ensures a firm, slip-resistant grip during delicate procedures.
- 300-Series Stainless Steel: Antimagnetic, corrosion-resistant, and durable for long-term laboratory use.
- Laboratory Applications: Suitable for microscopy, histology, sample preparation, and general scientific handling.
Specifications
Specifications
| Product Type | Strong Tip Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight |
| Length (English) | 4.25 in. |
| Length (Metric) | 11 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.