Learn More
Description
- Straight strong tips for firm, accurate gripping.
- Tip options: smooth or serrated to suit delicate or high-traction tasks.
- Handle grip options: smooth or serrated for user-preferred control.
- Antimagnetic 300-series stainless steel—durable, corrosion-resistant, and non-reactive.
- Versatile 4.75 in. length suitable for fine, controlled manipulation.
- Excellent for microscopy, histology, tissue handling, slide prep, and lab applications.
- Reusable, easy-to-clean design for long-term reliability.
Specifications
Specifications
| Tip Style | Smooth |
| Length (English) | 4.75 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 12 cm |
| Product Type | Tweezers |
| Type | General Purpose |
| Style | High Precision Tweezers |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.