Learn More
Description
- Reverse-Action Mechanism: Automatically holds items without constant pressure—ideal for steady, fatigue-free handling.
- Very Fine Straight Tips: Designed for delicate gripping, micro-manipulation, and precision specimen placement.
- 4.25-in. Length: Compact size provides excellent control in tight or detailed workspaces.
- 300-Series Stainless Steel: Antimagnetic, corrosion-resistant, and built for long-term laboratory performance.
- Applications: Perfect for microscopy, histology, micro-assembly, slide preparation, and fine laboratory work.
Specifications
Specifications
| Product Type | Reverse Action Tweezers |
| Material | Stainless Steel (304) |
| Style | High Precision Tweezers |
| Tip Style | Straight |
| Length (English) | 4.25 in. |
| Length (Metric) | 11 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.