Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Cuffmate Handcuff Keys with Dual LEDs

Catalog No. 19500485 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-500-485 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-485 Supplier Streamlight™ Supplier No. 63001

missing translation for 'validMainframeMsg'

The Cuffmate is an extended-reach handcuff key/flashlight with super-bright multi-directional dual LEDs.

  • Fits S&W, Hiatt, American, Peerless, Quik-Kuf and HWC handcuffs
  • 100,000 hour lifetime LEDs
  • Momentary squeeze switch
  • Run time of 7.5 continuous hours
  • Swiveling key ring connector

Specifications

Light Source LED
Weight (English) 0.4 oz.
Weight (Metric) 0.011 kg
Battery Run Time 7.5 hr.
Battery Type 2 CR2016 Lithium
Certifications/Compliance ECD
Color Black
Controller Type Momentary squeeze switch
Dimensions (L x W) 8.26 x 2.39 cm (3.25 x 0.94 in.)
Includes Two replaceable CR2016 lithium batteries, dual LEDs
Length (English) 3.25 in.
Length (Metric) 8.26 cm
Lens Material Polycarbonate
Lumen 7 lm
Material Nylon, Steel Alloy
Width (English) 0.94 in.
Width (Metric) 2.39 cm
Product Type Dual LED Handcuff Key
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.