Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Fire Vulcan™ LED Rechargeable Lantern

Catalog No. 19822500 Shop All Streamlight Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-500 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-822-500 Supplier Streamlight™ Supplier No. 44450
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Quick-release shoulder strap, charging rack and both AC and DC chargers

Eight modes of operation

Fits existing Streamlight Vulcan chargers.

  • Ultra-lightweight at 1.85 lb. (839g)
  • LED solid-state circuitry provides regulated light output throughout battery life
  • IPX7-rated design (1 meter for 30 minutes)—lantern floats
  • Serialized for positive identification
  • Comes in a high-impact ABS thermoplastic housing with rubberized cushioned-grip handle
  • Push and hold momentary toggle switch to access eight modes of operation for flexibility in various emergency situations

Light Source

  • C4™ LED technology, impervious to shock with 50,000 hr. lifetime
  • Two ultrabright blue LED tail lights

Light Output

  • High: 80,000 candela peak beam intensity; 145 lumens
  • Low: 40,000 candela peak beam intensity; 70 lumens
  • Deep-dish parabolic reflector produces a tight beam with optimum peripheral illumination to aid in navigation; optimized electronics provide regulated intensity

Order Info

Powered by two lightweight lithium-ion nanotechnology cells. Recharge in five hours. Run time ranges from 3 to 20 hours depending on mode. Dimensions: 7.50L x 5W x 6.50 in. H (19.1 x 12.7 x 16.5 cm). Weight: 1.85 lb. (839g) with battery.

Certifications

Class I Division 2 Groups A, B, C, D, Temperature T4A. Class II Division 2 Groups F, G, Class III, Temperature T-54°C (T6). Most models meet applicable European Community Directives.

Compliance

Rack meets requirements of NFPA 1901-14.1.11.2 (2003) mounted in any position.

Warranty and Services

Limited lifetime

Specifications

Certifications/Compliance Class I Division 2 Groups A, B, C, D, Temperature T4A. Class II Division 2 Groups F, G, Class III
Color Orange
Height (English) 6.5 in.
Height (Metric) 16.5 cm
Includes Quick-release shoulder strap, charging rack and both AC and DC chargers
Length (English) 7.5 in.
Length (Metric) 19 cm
Material ABS Thermoplastic
Product Type Lighting System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.