Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Streamlight Jr.™ LED Flashlight

Catalog No. 191301159 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
C4 LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-130-1159 C4 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-1159 Supplier Streamlight™ Supplier No. 71500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Two AA alkaline batteries.

Ultra compact and lightweight LED flashlight.

  • Constructed of durable machined aluminum with black anodized finish and a polycarbonate lens
  • C4™ LED has 50,000 hour lifetime
  • Push-button tailcap switch, nonslip grip, and pocket clip
  • Output up to 85 lumens
  • Run time is up to four hours with two AA alkaline batteries (included) and 5.25 hours with two AA lithium
  • Shock and water resistant

Order Info

Weight: 3.8 oz.

Specifications

Light Source C4 LED
Weight (English) 3.8 oz.
Weight (Metric) 0.11 kg
Battery Run Time 5.25 hr.
Battery Type 2 AA Alkaline
Certifications/Compliance ECD, ANSI/NEMA FL1-2009
Controller Type Push-button switch
Diameter (English) Body 0.73 in.
Diameter (Metric) Body 1.85 cm
Includes Two (AA) alkaline batteries
Lumen 85 lm
Product Type LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.