Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ MicroStream™ Alkaline Battery Powered LED Pen Light

Catalog No. 19230250 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-230-250 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-230-250 Supplier Streamlight™ Supplier No. 66318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The MicroStream is a black aluminum mini flashlight that fits in the palm of your hand without compromising on brightness. Put this light in your pocket or clip it to the brim of your hat.

  • 45 lumens in a compact 3.6 inch design
  • Perfect everyday carry
  • Clip it to your pocket or hat
  • IPX4 water resistant
  • Durable aluminum construction
  • 1 meter impact resistance tested
  • Handy push button tail switch

Specifications

Light Source C4 LED
Lighting Life 30,000 hr.
Weight (English) 1.10 oz.
Weight (Metric) 31.18 g
Battery Run Time 2.25 hr.
Battery Type AAA Alkaline
Beam Distance 41 m
Color Black
Length (English) 3.5 in.
Length (Metric) 9.14 cm
Lumen 28 lm
Material Anodized Aluminum
Product Type Pocket Light
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.