Learn More
Description
- Water-proof, machined aluminum case;anodized finish with non-slip, knurled grip
- Pocket clip; Glare guard protector (included)
- High intensity LED solid state bulb which lasts 100,000 hours
- Run time up to 60 hours
- 6.25 inches long
Specifications
Specifications
| Light Source | High Intensity LED |
| Weight (English) | 1.1 oz. |
| Weight (Metric) | 0.03 kg |
| Battery Run Time | 60 hr. |
| Battery Type | 3 AAAA Alkaline |
| Certifications/Compliance | C-UL UL |
| Color | Black |
| Diameter (English) | 0.375 in. |
| Diameter (Metric) | 0.95 cm |
| Includes | Pocket clip and white LED |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.