Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ PolyStinger™ LED Rechargeable Flashlight

Catalog No. 19500557 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-500-557 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-557 Supplier Streamlight™ Supplier No. 76163
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

C4 LED technology for extreme brightness

Deep-dish parabolic reflector produces a long-range targeting beam with optimum peripheral illumination. Optimized electronics provides regulated intensity.

  • Super-tough, nonconductive nylon polymer with non-slip rubberized comfort grip
  • Fits existing Stinger snap-in chargers; compact and mountable in any position
  • Multi-function ON/OFF push-button switch
  • Unbreakable polycarbonate lens with scratch-resistant coating
  • 26,000 candela (385 lumens)
  • 120V, AC/DC model
  • Runs up to 2 hours on high, 7.25 hours on low
  • 10 hours to fully recharge
  • Three-cell, 3.6V sub-C NiCd battery (included) is rechargeable up to 1000 times

Order Info

Length: 8.07 in. (20.50cm). Weight (with battery): 11.5 oz. (326g).

Certifications

Meets applicable European Community Directives.

Specifications

Light Source C4 LED
Voltage 120 V
Weight (English) 11.5 oz.
Weight (Metric) 0.32 kg
Battery Type 3 Cell
Certifications/Compliance ECD
Color Yellow
Controller Type Push-button switch
Diameter (English) Body 1.21 in.
Diameter (Metric) Body 3.07 cm
For Use With (Application) C4™ led technology™ for extreme brightness
Includes 120 V AC/DC steady charger
Length (English) 8.07 in.
Length (Metric) 20.5 cm
Lens Material Polycarbonate
Lumen 385 lm
Material Nylon Polymer
Product Type Rechargeable LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.