Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ PolyTac™ High-Output LED Flashlight

Catalog No. 19500561 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-500-561 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-561 Supplier Streamlight™ Supplier No. 88853
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged housing, superior brightness and extended run times make the PolyTac an all-purpose flashlight ideal for the broadest range of lighting needs at the best value. Use as for day-to-day industrial use, for maintaining vehicles, or for general contracting work.

  • 600 lumens on High
  • Switch to Low mode for 65 hour runtime
  • 195 meter beam distance
  • Compact size (under 5.5 in.) and comfortable textured grip
  • Super tough nylon polymer construction
  • IPX7 rated waterproof to 1 meter for 30 minutes
  • High/Low/Strobe modes

Specifications

Light Source C4 LED
Weight (English) 4.2 oz.
Weight (Metric) 0.11 kg
Battery Type 3 V CR123A Lithium
Certifications/Compliance ECD, NFPA 1971-8.6 (2007)
Color Yellow
Diameter (English) Body 1 in.
Diameter (English) Head 1.25 in.
Diameter (Metric) Body 2.54 cm
Diameter (Metric) Head 3.18 cm
Includes Power LED Technology™ or xenon bulb, two 3 V CR123A lithium batteries
Length (English) 5.34 in.
Length (Metric) 13.56 cm
Lumen 120 lm
Material Nylon Polymer
Product Type Tactical Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.