Learn More
Description
- Class I, Div. 1 rated; ATEX rated
- 120 lumens
- 6.5 hour runtime
- Durable thermoplastic construction resistant to chemicals and solvents
- IP67 rated for dust-tight and waterproof
- Runs on readily available AA alkaline batteries
- Handy push button tail switch
Specifications
Specifications
| Light Source | LED |
| Weight (English) | 7.5 oz. |
| Weight (Metric) | 212.62 g |
| Battery Run Time | 6.5 hr. |
| Battery Type | 3 AA |
| Beam Distance | 237 m |
| Color | Yellow |
| Length (English) | 7.0 in. |
| Length (Metric) | 17.78 cm |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.