Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ ProTac™ 2AA Professional Tactical Light

Catalog No. 19230251 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-230-251 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-230-251 Supplier Streamlight™ Supplier No. 88033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ProTac 2AA is a versatile personal carry light about the size of a marker that produces 250 lumens of light.

  • 250 lumens on High mode
  • 130 meter beam distance
  • Fits in your pocket
  • Everyday carry light
  • TEN-TAP Programming to choose your preferred operating mode
  • IPX7 waterproof
  • 2 meter impact resistance tested

Specifications

Light Source LED
Lighting Life 50,000 hr.
Weight (English) 3.40 oz.
Weight (Metric) 96.39 g
Battery Run Time 2.00 hr. (high), 43.00 hr. (low)
Battery Type Two AA Alkaline
Beam Distance 130 m
Color Black
Length (English) 6.14 in.
Length (Metric) 15.60 cm
Lens Material Tempered glass
Lumen 130 lm
Material Machined Aluminum
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.