Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ ProTac™ HL™ High Lumen Professional Tactical Light

Catalog No. 19230252 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-230-252 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-230-252 Supplier Streamlight™ Supplier No. 88040
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flood a large area with 750 lumens of light with the ProTac HL. Its compact 5.5 inch size is comfortable and versatile for storage.

  • Compact size at just over 5 inches
  • High/Low/Strobe modes
  • TEN-TAP Programming to choose your preferred operating mode
  • Personal carry light with pocket clip
  • IPX7 waterproof
  • Anti-roll head prevents it from rolling away when you set it down
  • 1 meter impact resistance tested and IPX7 waterproof

Specifications

Light Source LED
Lighting Life 50,000 hr.
Weight (English) 5.5 oz.
Weight (Metric) 155.92 g
Battery Run Time 1.25 hr. (high), 18 hr. (low)
Battery Type Two 3 V CR123A lithium batteries
Beam Distance 270 m
Color Black
Length (English) 5.25 in.
Length (Metric) 13.34 cm
Lens Material Tempered glass
Lumen 600 lm
Material Machined Aluminum
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.