Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Rechargeable E-Spot™ LiteBox™ Lanterns

Catalog No. 19822910 Shop All Streamlight Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-910 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-822-910 Supplier Streamlight™ Supplier No. 45851
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The E-Spot Litebox is an industrial-duty, rechargeable lantern that features a bright 540 lumens of light in a spot beam pattern that reaches 469 meters.

  • 540 lumens on high
  • 469 meter beam distance
  • Choose low mode for a run time of 15 hours
  • Swivel neck allows you to aim the beam where you need it
  • IPX4 rated for weather resistant operation
  • Jumper-selectable to high or low setting

Specifications

Light Source 3 x C4 LED
Lighting Life 50,000 hr.
Weight (English) 7 lb. 14.40 oz.
Weight (Metric) 3583.38 g
Battery Run Time 7 hr. (high), 15 hr. (low)
Battery Type Lead Acid
Beam Distance 469 m
Color Orange
Includes Strap, AC/DC power chargers, and mounting rack
Lumen 540 lm
Material ABS Thermoplastic
Product Type Lantern
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.