Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Stinger™ HP Flashlights

Catalog No. 19500487 Shop All Streamlight Products
Change view
Click to view available options
Stinger Hp Stdy Chg 2 Hldrs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-500-487 Stinger Hp Stdy Chg 2 Hldrs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-487 Supplier Streamlight™ Supplier No. 75503

Lightweight, compact, and powerful rechargeable flashlights for tactical operations.

Key Features

  • Continuous run time of one hour
  • Available with choice of charger
    • Standard Steady Charger recharges batteries in ten hours and is available with piggyback holder to simultaneously charge the Stinger flashlight and its spare battery
    • Fast Charger recharges batteries in only 2 1/2 hours

Order Info

Can be recharged up to 1000 times. Weight: 12.2 oz. Length: 8 1/4 in.. Powered by nickel-cadmium 3.6V battery.

Compliance

UL listed and CE approved

Specifications

Gas Fill Xenon
Weight (English) 7.5 oz.
Weight (Metric) 212.62 g
Battery Run Time 6.5 hr.
Battery Type Three AA Alkaline
Beam Distance 237 m
Candle Power 40,000 cd (max)
Length (English) 7 in.
Length (Metric) 17.78 cm
Lens Material Polycarbonate
Material Aircraft Aluminum
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.