Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Stinger™ LED Rechargeable Flashlight

Catalog No. 19500556 Shop All Streamlight Products
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
19-500-556 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-500-556 Supplier Streamlight™ Supplier No. 75713
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Stinger LED is a multi-purpose durable aluminum flashlight designed for the broadest range of lighting needs at the best value. Use high mode for a bright 425 lumen beam that reaches an impressive 322 meters. Ideal for law enforcement, security, auto mechanics and industrial applications.

  • 425 lumens and 322 meter beam on high mode
  • Switch to low mode for runtime up to 10 hours
  • Durable aluminum body with non-slip comfort grip
  • IPX4 water resistant and impact resistance tested
  • NiMH battery rechargeable up to 1000 times
  • Compact, snap-in charger
  • High/Med/Low/Strobe modes

Specifications

Light Source LED
Lighting Life 50,000 hr.
Weight (English) 12.40 oz.
Weight (Metric) 351.53 g
Battery Run Time 3 hr. (high), 10 hr. (low)
Battery Type NiMH
Beam Distance 322 m
Color Black
Length (English) 8.41 in.
Length (Metric) 21.36 cm
Lens Material Polycarbonate
Lumen 350 lm
Material Machined Aluminum
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.