Learn More
Specifications
Specifications
| Gas Fill | Xenon |
| Weight (English) | 8.7 oz. |
| Weight (Metric) | 0.24 kg |
| Battery Type | 3 Cell Ni-cd sub-C |
| Candle Power | 15,000 cd |
| Color | Black |
| Controller Type | Tailcap switch |
| For Use With (Application) | For law enforcement world over |
| Includes | Battery stick, 120VAC and 12VDC chargers/holders |
| Length (English) | 7.4 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.