Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Stylus™ Pen Light

Catalog No. 19041376 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black with Green Beam
Black with Red Beam
Black with White Beam
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-041-376 Black with White Beam
19-041-377 Black with Green Beam
19-041-375 Black with Red Beam
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-041-376 Supplier Streamlight™ Supplier No. 65018
Add to Cart
Add to Cart

The convenience of an ultra-slim pen light with a high-intensity LED

  • Constructed of waterproof tempered aircraft aluminum with an anodized finish
  • Momentary or constant-on push-button switch in the tail cap
  • Operates up to 24 hours on a single set of three AAAA alkaline batteries (included)
  • Bright, 100,000-hour, 5mm LED bulb available in white, red, green or blue
  • Individual serial number for positive identification

Order Info

Dia. x L: 3/8 x 6 1/4 in.. Weight with batteries: 1.1 oz.

Specifications

Light Source LED
Weight (English) 1.1 oz.
Weight (Metric) 0.031 kg
Battery Type 3 AAAA Alkaline
Certifications/Compliance UL Class I, Div0.1, Groups A,B,C,D, T3C
Color Black with White Beam
Controller Type Momentary blink switch and constant on
Diameter (English) 0.375 in.
Diameter (Metric) 0.95 cm
Includes AAAA alkaline batteries
Length (English) 6.21 in.
Length (Metric) 15.17 cm
Material Aluminum
Product Type Penlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.