Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Stylus Pro™

Catalog No. 19230249 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-230-249 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-230-249 Supplier Streamlight™ Supplier No. 66118
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Stylus Pro pen light conveniently fits in your pocket and is ideal for anyone that needs a handy and durable light to carry on a daily basis.

  • 100 lumens and 8 hours of runtime
  • 62 meter beam
  • Fits in your pocket, and includes a pocket clip
  • Handy push button tail switch
  • Compact 5.3 inches and durable aluminum construction
  • IPX4 water resistant
  • Flashlight strobes when fresh batteries are needed

Specifications

Light Source C4 LED
Lighting Life 30,000 hr.
Weight (English) 1.64 oz.
Weight (Metric) 46.49 g
Battery Run Time 8 hr.
Battery Type Two AAA Alkaline
Beam Distance 62 m
Color Black
Length (English) 5.3 in.
Length (Metric) 13.46 cm
Lumen 48 lm
Material Machined Aluminum Alloy
Product Type Penlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.