Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Survivor™ LED Flashlight

Catalog No. 19165617 Shop All Streamlight Products
Change view
Click to view available options
Includes:
4 AA alkaline batteries
AC/DC charger/holder
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-165-617 4 AA alkaline batteries
19-165-616 AC/DC charger/holder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-165-617 Supplier Streamlight™ Supplier No. 90540
Add to Cart
Add to Cart

Ideal for use in fire and rescue, law enforcement, industrial safety, public works and utilities.

Right-angle flashlight with C4 LED technology has a 50,000 hour lifetime. Rugged, safety-orange nylon body is impact resistant tested to two meters. Features high- and low-intensity modes and emergency flash.

Survivor LED Alkaline
Comes with 4 AA alkaline batteries

Order Info

Dimensions: 7H x 2.85 in.W (17.2 x 7.24cm).

Certifications

UL listed class I, division I; Alkaline model MSHA rated.

Compliance

Meets NFPA 1901, 2003 Edition, mounted in any position.

Warranty and Services

Lifetime.

Specifications

Light Source C4 LED
Weight (English) 17.9 oz.
Weight (Metric) 0.508 kg
Battery Type NiCad
Certifications/Compliance NFPA, UL, CE, MSHA
Color Orange
Controller Type Raised push-button switch
Description Survivor Alkaline Model
Diameter (English) 2.87 in.
Diameter (Metric) 7.29 cm
For Use With (Application) Smoke Cutting Applications
Height (English) 7.06 in.
Height (Metric) 17.9 cm
Includes 4 AA alkaline batteries
Material Nylon
Width (English) 2.85 in.
Width (Metric) 7.24 cm
Product Type LED Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.