Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Waypoint™ Spotlight with 12V DC Power Cord

Catalog No. 19822590 Shop All Streamlight Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-822-590 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-822-590 Supplier Streamlight™ Supplier No. 44900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Waypoint pistol-grip lantern is the light you need in order to see whatever is way up ahead. Its beam reaches about the length of 6 football fields, with plenty of peripheral light so you can see what's all around you.

  • Long-range spot beam - 625 meters
  • 550 lumens on High mode
  • Trigger style switch with momentary operation
  • Integrated stand for hands-free scene lighting
  • High/Low/Emergency Signal modes
  • IPX4 rated for water resistance
  • 1 meter impact resistance tested

Specifications

Light Source C4 LED
Voltage 12 VDC
Weight (English) 1.8 lb.
Weight (Metric) 0.816 kg
Battery Type 4 C Alkaline
Certifications/Compliance ECD
Color Yellow
Diameter (English) 3.5 in.
Diameter (Metric) 8.89 cm
Height (English) 7.14 in.
Height (Metric) 18.14 cm
Includes 12 V DC power cord - box
Length (English) 6.75 in.
Length (Metric) 17.15 cm
Lens Material Polycarbonate
Product Type Spotlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.