Learn More
Description
- Available in three clinically significant levels.
- Plastic vials with pierceable caps for analyzer autosampling.
- Compatible with the most popular three-part differential hematology analyzers.
- 30-day open-vial stability, 190-day closed-vial stability.
- Long shelf life reduces the number of shipments and associated costs.
- Access to STATS™, our free interlaboratory quality control program for peer group data comparison.
Compliance
Complies with all applicable regulations of the U.S. Department of Transportation (DOT), and/or International Air Transportation Association (IATA).
Specifications
Specifications
| Certifications/Compliance | CE |
| Content And Storage | 2°C to 10°C |
| Format | Vial |
| For Use With (Equipment) | Abbott CELL-DYN™ 1400, 1600, 1700, and 1800, ABX micros 60, Beckman Coulter™ Ac |
| Type | Para 12™ Extend Hematology Control |
| Includes | Abbott CELL-DYN™ 1400, 1600, 1700, and 1800, ABX Micros 60, Beckman Coulter™ Ac•T™/Ac•T with Diff/Ac•Tdiff2, Mindray BC-3200, ERMA PCE-210, Diatron™ Abacus, Abacus Jr., Nihon Kohden Celltac and MEK-6400 |
| Intended Use | Test accuracy and precision of white cell populations |
| Level | 1 Low, 1 Normal, 1 High |
| Quantity | 3 x 2.5 mL |
| Stability | 3 Months |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
