Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Para 12™ Plus Whole Blood Hematology Control
SDP

Catalog No. 11716317 Shop All Streck Laboratories Products
Change view
Click to view available options
Level:
1 Low, 1 Normal, 1 High
2 Low, 2 Normal, 2 High
4 High
4 Low, 4 Normal, 4 High
Quantity:
3 x 3 mL
4 x 3 mL
6 x 3 mL
12 x 3 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Level Quantity
11-716-317 4 Low, 4 Normal, 4 High 12 x 3 mL
11-716-208 4 High 4 x 3 mL
11-716-203 1 Low, 1 Normal, 1 High 3 x 3 mL
23-285-725 2 Low, 2 Normal, 2 High 6 x 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 11-716-317 Supplier Streck Supplier No. 218913
Add to Cart
Add to Cart
This item is not returnable. View return policy

Para 12 Plus is a whole blood hematology control formulated for the Abbott™ CELL-DYN five-part differential Ruby™ instrument. It features vials with pierceable caps for autosampling and is available in low, normal and high levels.

  • Available in three clinically significant levels.
  • Plastic vials with pierceable caps for analyzer autosampling.
  • Compatible with the Abbot CELL-DYN five-part differential Ruby hematology analyzer.
  • 7-day open-vial stability, 75-day closed-vial stability.
  • Long shelf life reduces the number of shipments and associated costs.
  • Access to STATS™, our free interlaboratory quality control program for peer group data comparison.

Order Info

Packaged in a 3.0mL pierceable cap vial

Specifications

Certifications/Compliance CE
Content And Storage 2°C to 10°C
Format Vial
For Use With (Equipment) Abbott CELL-DYN™ 3200, 3500, and 3700
Type Para 12™ plus Whole Blood Control
Intended Use For evaluating the accuracy and precision of hematology instruments that provide a WBC differential
Level 4 Low, 4 Normal, 4 High
Quantity 12 x 3 mL
Source Stabilized Human or Mammalian RBC, Mammalian or Simulated White Blood Cells and a Platelet Component
Stability 75 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.