Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Sickle-Chex™ Positive and Negative Controls
GSA_VASDP

Catalog No. 11716451 Shop All Streck Laboratories Products
Change view
Click to view available options
Quantity:
2 x 2.5 mL
4 x 2.5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-716-451 2 x 2.5 mL
11-716-344 4 x 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 11-716-451 Supplier Streck Supplier No. 217653
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sickle-Chex is a positive and negative whole blood control available for use with sickle cell screening tests and hemoglobin electrophoresis.

  • Does not require reconstitution.
  • Compatible with hemoglobin electrophoresis, Streck SICKLEDEX and other solubility tests.
  • 100-day open-vial stability, 6-month closed-vial stability.
  • Helps clinical laboratories meet quality requirements for sickle cell screening.
  • No pipetting necessary.
  • Can be treated like a patient sample.

Order Info

Packaged in 2.5ml squeeze dropper vials for easy sample dispensing without pipeting; does not require reconstitution prior to use, so it can be used like a patient sample

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Content And Storage 2°C to 10°C
Type Sickle-Chex™ Positive and Negative Controls
Quantity 2 x 2.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.