Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Temp-Chex™ Digital II Thermometer
SDP

Catalog No. 23046586 Shop All Streck Laboratories Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +70°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
23-046-586 -50°C to +70°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-046-586 Supplier Streck Supplier No. 240501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temp-Chex Digital II is a certified NIST-traceable digital laboratory thermometer for monitoring refrigerators, freezers, incubators and room temperatures from -50°C to +70°C.

  • Individually serial-numbered and NIST-traceable.
  • Easy-to-read display that includes min/max temperature, low/high alarm and date/time modes.
  • Can be mounted magnetically, adhesively, by keyhole or flip-out desk stand.
  • A wide temperature range allows for use with refrigerators, freezers or incubators.
  • Separate unit and probe eliminate the need to open doors when checking temperature.
  • Minimum/maximum temperature tracking prevents instances of unrecorded temperature swings.

Certifications

NIST, DKD Traceable, CE Marked

Specifications

Bottle Fill Glass Beads
Certifications/Compliance NIST-traceable, CE marked
Depth (English) 0.7 in.
Depth (Metric) 20 mm
For Use With (Application) Monitoring of laboratory temperatures
Height (English) 3.8 in.
Height (Metric) 97 mm
Includes Temperature Wall Chart
Length (English) Cable 60 in.
Length (English) Probe 2.5 in.
Length (Metric) Cable 152.4 cm
Length (Metric) Probe 65 mm
Model Temp-Chex Digital II
Probe Type Stainless Steel
Weight (English) 0.2 lb.
Weight (Metric) 130 g
Width (English) 2.5 in.
Product Type Digital Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +158°F
Temperature Range (Metric) -50°C to +70°C
Display Digital
Width (Metric) 65 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.