Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Stren-Flex Round Sling, Endless, Polyester, 1.8 in Wide, 8 ft Long

Catalog No. 5000515833
Encompass

The Stren-Flex ERS2-08 round sling is an endless sling designed for various lifting applications. Constructed from durable polyester, it offers abrasion resistance and meets OSHA standards, making it suitable for industrial environments. This sling provides a vertical capacity of 5,300 lb and comes in a green color.

  • Made from polyester material
  • 1.8 in wide and 8 ft long
  • 5,300 lb vertical capacity
  • 4,240 lb choker capacity
  • 10,600 lb basket capacity
  • Endless sling type
  • Green color
  • Non-braided construction
  • Maximum operating temperature: 149 °F
  • Abrasion-resistant features
  • Meets OSHA standards
  • Single leg configuration

Catalog No. 50-005-15833 Supplier MSC Supplier No. 97623599
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Stren-Flex ERS2-08 round sling is an endless sling designed for various lifting applications. Constructed from durable polyester, it offers abrasion resistance and meets OSHA standards, making it suitable for industrial environments. This sling provides a vertical capacity of 5,300 lb and comes in a green color.

  • Made from polyester material
  • 1.8 in wide and 8 ft long
  • 5,300 lb vertical capacity
  • 4,240 lb choker capacity
  • 10,600 lb basket capacity
  • Endless sling type
  • Green color
  • Non-braided construction
  • Maximum operating temperature: 149 °F
  • Abrasion-resistant features
  • Meets OSHA standards
  • Single leg configuration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.