Learn More
Streptomycin Sulphate, USP Grade, G-Biosciences

Description
It binds to the protein on the ribosomal 30S subunit and inhibits protein synthesis.
Specifications
Specifications
| Type | α-Carboxybenzyl Penicillin Disodium Salt |
| Physical Form | Powder |
| Sterility | Non-sterile |
| Color | White |
| Quantity | 1000 g |
| Percent Purity | >95% |
| Grade | USP |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.