Learn More
MSC Stretch Associates Stretch Wrap, 18, 44 Gauge, Clear, 4 Rolls
Specifications
Specifications
| Quantity | 4 Rolls |
| Length (English) Exterior | 1500 ft. |
| Width (English) Exterior | 18 in. |
| Applications | Dispenser |
| Color | Clear |
| Type | Hand-Held |
| Description | 75 gauge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.