Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Stretcher Cadaver Carrier
SDP

Catalog No. 22045385 Shop All Mopec Products
Change view
Click to view available options
Width (English):
27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-045-385 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-385 Supplier Mopec Supplier No. 600010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable transport carrier designed for safe, efficient body transfer with stable support and smooth maneuverability.

Construction

  • Flat carrier surface
  • Bolted tray top included
  • (4) rubber corner bumpers
  • (4) 8 in. locking casters

Materials

  • 11 ga. 1.5 in. SQ 304 Stainless steel frame with a 180-grit polish finish
  • 304 Stainless steel carrier top with a No.4 polish finish

Dimensions

  • 73 L X 27 W X 34 in. H

Capacity

  • 400 lb.

Specifications

Product Type Autopsy Table and Cart
Material Stainless Steel (304)
Height (English) 34 in.
Length (English) 73 in.
Width (English) 27 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.