Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Strikeforce™ Sledge Hammer
SDP

Catalog No. 19173964 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Weight (English) Head:
9.00 lb.
11.00 lb.
12.00 lb.
13.00 lb.
22.00 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English) Head
19-173-964 22.00 lb.
19-173-960 9.00 lb.
19-173-961 11.00 lb.
19-173-962 12.00 lb.
19-173-963 13.00 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-173-964 Supplier Ampco Supplier No. H76FG
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Improved sledgehammer with non-slip fiberglass handle.

  • Now with overstrike protection, non-slip Super Grip™, and enhanced force transfer.

Specifications

Product Type Sledgehammer
Length (English) 33 in.
Weight (English) Head 22.00 lb.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.