Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
BIOPHARMAGREENER_CHOICE

Catalog No. p-3319895 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
1 mL
Length (Metric):
27.7 cm
27.8 cm
34.4 cm
34.8 cm
37 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Length (Metric)
07-200-736 100 mL 1 mL 34.8 cm
07-200-737 10 mL 0.1 mL 34.4 cm
07-200-738 25 mL 0.2 mL 34.4 cm
07-200-739 50 mL 0.5 mL 37 cm
08-757-310 1 mL 0.01 mL 27.8 cm
08-757-311 2 mL 0.01 mL 27.7 cm
08-757-312 5 mL 0.1 mL 34.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 07-200-736 Supplier Corning Supplier No. 7000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.

Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.

  • Triple-bagged
  • Each pipet is individually wrapped in easy open paper/plastic
  • No need for decontamination spraying with alcohol
  • Sterility Assurance Level (SAL) of 10-6
  • Non-pyrogenic
  • RNase-/DNase-free
  • Human DNA-free

Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 1 mL
Length (English) 13.7 in.
Tip Style Round
Packaging Type Tripled bagged
Volume (English) 3.38 oz.
Color Blue
Volume (Metric) 100 mL
Length (Metric) 34.8 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.