Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC RivetKing Structural Blind Rivet, Countersunk Head, Steel, 500 Pack

Catalog No. 502866485
Encompass

This structural blind rivet features a countersunk head and is constructed with a steel body and steel mandrel, designed for robust fastening applications requiring high strength and reliability.

  • Structural rivet type
  • Head diameter: 1/4 in
  • Body diameter: 1/4 in
  • Grip range: 0.1250–0.4750 in
  • Mandrel material: steel
  • Body material: steel
  • Length under head: 0.6850 in
  • Countersunk head type

Catalog No. 50-286-6485 Supplier MSC Supplier No. 70944012
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This structural blind rivet features a countersunk head and is constructed with a steel body and steel mandrel, designed for robust fastening applications requiring high strength and reliability.

  • Structural rivet type
  • Head diameter: 1/4 in
  • Body diameter: 1/4 in
  • Grip range: 0.1250–0.4750 in
  • Mandrel material: steel
  • Body material: steel
  • Length under head: 0.6850 in
  • Countersunk head type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.