Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences StrawTAG™ Cryo Label 0.25 ml, 1 x 1", Pink on 1" core
SDP

Catalog No. 501930410
Encompass_Preferred

Self-laminating cryo-compatible labels for cryogenic straws used in IVF laboratories. Designed for long-term biopreservation under cryogenic laboratory conditions, including liquid and vapor phase liquid nitrogen -196 deg C, -80 deg C freezers and dry ice transportation. Temperature range from -196 deg C to +80 deg C.
Size: 1 x 1"
Color: Pink
Core: 1"
Labels across: 1
Perforated: Notch

Catalog No. 50-193-0410 Supplier Electron Microscopy Sciences Supplier No. 7742701P
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-laminating cryo-compatible labels for cryogenic straws used in IVF laboratories. Designed for long-term biopreservation under cryogenic laboratory conditions, including liquid and vapor phase liquid nitrogen -196 deg C, -80 deg C freezers and dry ice transportation. Temperature range from -196 deg C to +80 deg C.
Size: 1 x 1"
Color: Pink
Core: 1"
Labels across: 1
Perforated: Notch

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.