Learn More
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers 10% NBF (blue formalin) - Bio-Tite™
Shop All Epredia ProductsDescription
Closure System:
- Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Pre-Filled
Containers:
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Ordering Information:
- Clear polystyrene containers have screw-top lids
- Opaque polyethylene containers have snap-top lids
- Dry containers available separately
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Closure Included | Yes |
| Graduated | No |
| Material | Plastic |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 60 mL |
| No. per Case | 126 |
Non-sterile
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.