Learn More
Velp Scientific STT-W14-COMBO Block

Description
- Compatible with Velp Scientific ECODryBlock
- Supports multiple tube sizes for varied sample formats
- Suitable for general incubation, sample preparation, and enzymatic reactions
- Tube type: 6 / 12 / 13 / 25 mm round-bottom
- Number of wells: 6 / 5 / 3
- Well depth: 48.4 mm
- Well size: Ø 8.3 / Ø 13.9 / Ø 26.2 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Round Bottom Tubes |
| Material | Aluminum |
| No. of Places | 14 |
| Type | Dry Block |
| Tube Size | 6 mm, 12 mm, 13 mm, 25 mm dia. |
| Dimensions (L x W x H) | Aluminum |
| Depth (Metric) Well | 48.4 mm |
| Diameter (Metric) Well | 8.3 mm, 13.9 mm, 26.2 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.