Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Round-Top Hot Plates

Catalog No. p-7184920
Change view
Click to view available options
Plug Type:
EU
US
Electrical Requirements:
115 V, 60 Hz
230 V, 50 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Electrical Requirements
11-475-004 US 115 V, 60 Hz
11-475-005 EU 230 V, 50 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-475-004 Supplier Cole-Parmer™ Supplier No. 0466123
Only null left
Add to Cart
Add to Cart

Precise heating at users fingertips

  • Innovative fingertip control even while wearing gloves
  • Dual timer modes for more accurate control
  • Sealed casing keeps spills away from interior for maintenance free operation

Specifications

Top Plate Material Ceramic-coated Aluminum
Size 135 mm dia.
Temperature (Metric) 340°C
Electrical Requirements 115 V, 60 Hz
Plug Type US
Max. Container Size 135 mm dia.
No. of Positions 1
Max. Sample Load Unlimited but heating rate will vary
Shape Round
Voltage 110 V
Type Digital hot plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.