Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Round-Top Stirrers

Catalog No. 11475006
Change view
Click to view available options
Plug Type:
EU
US
Voltage:
110 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
11-475-006 EU 230 V
11-475-007 US 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 11-475-006 Supplier Cole-Parmer™ Supplier No. 0466130
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Precise stirring at your fingertips

  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for maintenance free operation

Specifications

Speed 100 to 1800 rpm
Stirring Positions 1
Top Plate Material Ceramic-coated Aluminum
Capacity 20 L
Display Digital
Shape Round
Voltage 230 V
Top Plate Diameter (Metric) 13.5 cm
Frequency 50 Hz
Plug Type EU
Type Digital Magnetic Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.