Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Digital Round-Top Stirring Hot Plates

Catalog No. 11475008
Change view
Click to view available options
Plug Type:
EU
US
Voltage:
110 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
11-475-008 US 110 V
11-475-009 EU 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-475-008 Supplier Cole-Parmer™ Supplier No. 0466145
Add to Cart
Add to Cart

Precise heating and stirring at your fingertip

  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for maintenance free operation

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 110 V
Size 135 mm dia.
Temperature (Metric) 340°C
Frequency 60 Hz
Type Stirring Hotplate
Shape Round
Max. Sample Load 20 L
Plug Type US
No. of Positions 1
Max. Container Size 20 L
Stirring Range 100 to 1800 rpm
Warranty 3 Years
Display Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.