Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line Student Binocular Microscope
SCI_ED

Catalog No. s81802 Shop All Motic Swift Line Products
Change view
Click to view available options
Head Style:
Binocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S81802 Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81802 Supplier Motic™ Swift Line Supplier No. M2652CB3
Only null left
Add to Cart
Add to Cart

The M2652CB-3 is an advance binocular educational microscope. This microscope features a Siedentopf binocular head, low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system, and 1.25 condenser.

The M2652CB-3 is an advance binocular educational microscope. This microscope features a Siedentopf binocular head, low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system, and 1.25 condenser. M2652CB-3 is also rechargeable, with cool and efficient dimmable LED illumination.

OPTICAL SYSTEM

  • (2) WF10x /18 mm eyepieces.
  • Siedentopf binocular viewing head with 30° inclined eyepieces. 55 to 75 mm IPD.
  • DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), and 40xR (0.65 N.A.) achromatic objectives.
  • Four-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives. 
  • 100xR (1.25 N.A.) objective available (sold separately)

ILLUMINATION

  • Variable LED light provides bright, white illumination.
  • 8 hour recharge allows for up to 40 hrs of use.

ELECTRICAL

  • 110 V to 220 V switching power supply, unit shipped with American plug.

FOCUSING

  • Coaxial coarse and fine focusing controls.
  • Fine focus knob is graduated.
  • Safety rack stop prevents damage to slides and objective lenses

STAGE

  • Large 120 mm x 120 mm low-drive mechanical stage.
  • Spring loaded specimen holder.
  • Built-in 1.255 N.A. condenser with iris diaphragm
  • Upper limit adjustable rack stop

Specifications

Eyepiece WF10X/18 mm
Head Style Binocular
Lighting Type LED
Magnification Power 4X, 10X, 40XR
Model M2652CB-3
Objective Types Achromatic
Product Type Binocular Compound Microscope
Includes Vinyl Dustcover
Material Metal, Aluminum
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.