Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line Student M2652C Monocular Microscope
SCI_ED

Catalog No. S81801 Shop All Motic Swift Line Products
Change view
Click to view available options
Head Style:
Monocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S81801 Monocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S81801 Supplier Motic™ Swift Line Supplier No. M2652C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features a low-drive mechanical stage, spring specimen holder, easy to use coaxial focusing system and 1.25 condenser. This microscope is also rechargeable, with cool and efficient dimmable LED illumination.

OPTICAL SYSTEM

  • WF10x/18 mm eyepiece
  • Monocular viewing head with 45° inclined eyepiece
  • DIN standard 4x, 10x, 40xR and 100xR achromatic objectives
  • Four-hole nose piece is ball-bearing mounted for smooth, precise positioning of objectives
  • 100xR (1.25 N.A.) objective available (sold separately)

ILLUMINATION

  • Variable LED light provides bright, white illumination
  • 8 hour recharge allows for up to 40 hours of use

ELECTRICAL

  • 110 to 220 V switching power supply, unit shipped with American plug

FOCUSING

  • Coaxial coarse and fine focusing controls
  • Fine focus knob is graduated
  • Safety rack stop prevents damage to slides and objective lenses

STAGE

  • Large 120 x 120 mm low-drive mechanical stage
  • Spring loaded specimen holder
  • Built-in 1.255 N.A. condenser with iris diaphragm
  • Upper limit adjustable rack stop

Specifications

Eyepiece WF10X/18 mm
Head Style Monocular
Lighting Type LED
Magnification Power 4x, 10x, 40xR, 100xR
Objective Types Achromatic
For Use With (Application) Life Science, Biology
Includes Plug
Material Aluminum, Metal
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.