Learn More
StatLab Sturkey Extremus Microtome Blades

Description
- Durable, long lasting and ideal for general paraffin and cryostat use
- High profile
- Ceramic coating
- 35° angle
- General purpose tissue recommendation
Specifications
Specifications
| Product Type | Microtome Blades |
| Profile | High |
| For Use With (Equipment) | High Profile Microtome |
| Material | Ceramic |
| Disposable | Reusable |
| Cutting Angle | 35° |
| Height (English) | 0.55 in. |
| Height (Metric) | 14 mm |
| Length (English) | 3.15 in. |
| Length (Metric) | 80 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.